Diamond Milling Insert, 0.2360 in, ENMX, 0.0630 in
- Mfr # 7721811
- Zoro # G2892236
product price:Â
$
37.59
/ea
Sold in multiples of 10 for
$375.90
Key Features
Insert Style
ENMX
Inscribed Circle
0.2360 in
Insert Size
08T316
Chip-Breaker
Yes
Corner Radius
0.0630 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721811
- Zoro #
- G2892236
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 08T316
- Corner Radius
- 0.0630 in
- Width
- 0.2360 in
- Cutting Edge Length
- 11.00mm
- Thickness
- 0.1260 in
Details
- Item
- Diamond Milling Insert
- Insert Style
- ENMX
- Inscribed Circle
- 0.2360 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- ENMX08T316R-D27
- Clearance Angle
- 0 Degrees
- Hole Type
- With Hole
- For Toolholder
- Xtra-Tec Milling Cutters
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- D27
- Finish - Machining
- TiAlN+TiN
- Included Angle
- 75 Degrees
- ANSI Code
- ENMX08T316R-D27
- Manufacturer Grade
- WKP35G
- Shape
- Diamond
Description
Diamond Milling Insert, Chip-Breaker Code D27, Inscribed Circle 0.2360 in, TiAlN+TiN, ANSI Code ENMX08T316R-D27, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.