Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 2, PCD

  • Mfr # 6674548
  • Zoro # G4848827

product price: 
$
106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674548
Zoro #
G4848827
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.10 to 3.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T308FS-1
Mounting Style
Screw
No. of Edges
1
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DCGT3(2.5)2FS-1 WDN10
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WDN10
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
1
Cutting Application
Turning
Chip-Breaker Code
FS-1
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Clearance Angle
7 Degrees
ANSI Code
DCGT3(2.5)2FS-1
Measurement System
Fractional Inch
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code DCGT3(2.5)2FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.