Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6944739
  • Zoro # G7919366
product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944739
Zoro #
G7919366
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RM5 WSM30S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Cast Iron (K) Compatibility
No
ANSI Number
CNMG434
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
RM5
ANSI Code
CNMG433-RM5 WSM30S
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG433-RM5 WSM30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews