Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6436262
  • Zoro # G7938406
product price: 
$
12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Insert Size
1.21.20.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6436262
Zoro #
G7938406
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.21.20.5
Corner Radius
0.2 mm
Nose Radius
0.0080"
Mounting Hole Dia.
0.085"
Insert Thickness
0.0780"
Cutting Edge Length
6.87 mm
Depth of Cut
0.10 mm to 1.00 mm
Through Hole Inside Dia.
2.15 mm
Thickness
1.98 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT06T102-FP4 WPP20S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
TCMT3(2.5)1
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
ANSI Code
TCMT1.2(1.2)0.5-FP4 WPP20S
Shape
Triangle
Measurement System
Metric
Cutting Application
Turning
Chip-Breaker Code
FP4
Manufacturer Grade
WPP20S
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Primary Material Application
Steel
Clearance Angle
7 Degrees
Coating Process
CVD
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 5/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews