Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 7021257
  • Zoro # G7921055

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021257
Zoro #
G7921055
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T304-MM4 WSM01
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DCGT2(1.5)1
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
No. of Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Chip-Breaker Code
MM4
Material - Machining
Carbide
ANSI Code
DCGT3(2.5)1-MM4 WSM01
Manufacturer Grade
WSM01
Number of Cutting Edges
2
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
11.63mm
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)1-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.