Shop WALTER

Diamond Turning Insert, Diamond, 1.8, CPGT, 1, Carbide

  • Mfr # 5004172
  • Zoro # G8372707

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Insert Size
731
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004172
Zoro #
G8372707
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPGT050204-X15 WK1
No. of Edges
2
For Use With
Walter Toolholders and Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
No
ANSI Number
CPGT731-X15
Mounting Style
Screw Clamp
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Chip-Breaker Code
X15
ANSI Code
CPGT050204-X15 WK1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WK1
Cutting Application
Boring, Drilling
Material
Carbide
Application
Finishing
Style
CPGT

Dimensions

Insert Size
731
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.0937"
Cutting Edge Length
5.65mm
Thickness
2.38mm

Description

Diamond Turning Insert, Chip-Breaker Code X15, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code CPGT050204-X15 WK1, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.