Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 6955672
  • Zoro # G4780452
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955672
Zoro #
G4780452
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404-FN2 WNN10
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VCGT331-FN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Screw
Coating
Uncoated
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
ANSI Code
VCGT331-FN2 WNN10
Chip-Breaker Code
FN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
35 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Depth of Cut
0.20 to 2.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT331-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews