Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # 6930010
  • Zoro # G7920075
product price: 
$
95.49
/ea
Sold in multiples of 5 for $477.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6930010
Zoro #
G7920075
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
866
Corner Radius
3/32 in
Nose Radius
0.0940"
Mounting Hole Dia.
0.359"
Insert Thickness
0.3750"
Thickness
3/8 in
Cutting Edge Length
25.79mm
Depth of Cut
0.1000 in to 0.4000 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG250924-RP7 WKP30S
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CNMG543
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
RP7
ANSI Code
CNMG866-RP7 WKP30S
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1 in, TiCN+Al2O3+TiCN, ANSI Code CNMG866-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews