Diamond Turning Insert, Diamond, 2, CCGT, 1, PCD

  • Mfr # 6674442
  • Zoro # G4828947
product price: 
$
136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674442
Zoro #
G4828947
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204FS-M1
ANSI Number
CCGT2(1.5)1FS-M1 WDN10
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
1
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Coating
Uncoated
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCGT2(1.5)1FS-M1
Included Angle
80 Degrees
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-M1
Manufacturer Grade
WDN10
Shape
Rhombic
Cutting Application
Turning
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.016"
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 2.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-M1, Inscribed Circle 1/4 in, ANSI Code CCGT2(1.5)1FS-M1, Clearance Angle 7 Degrees

Ratings & reviews