Diamond Turning Insert, Diamond, 3, CCGT, 1, PCD

  • Mfr # 6674534
  • Zoro # G4843680
product price: 
$
118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674534
Zoro #
G4843680
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304FS-1
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
CCGT3(2.5)1FS-1 WDN10
No. of Edges
1
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Included Angle
80 Degrees
Manufacturer Grade
WDN10
Chip-Breaker Code
FS-1
Shape
Rhombic
Material - Machining
Polycrystalline Diamond
ANSI Code
CCGT3(2.5)1FS-1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Cutting Application
Turning
Material
PCD

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code CCGT3(2.5)1FS-1, Clearance Angle 7 Degrees

Ratings & reviews