Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGW, 1, PCD

  • Mfr # 6674408
  • Zoro # G4804937

product price: 
$
96.15
/ea
Sold in multiples of 2 for $192.30

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674408
Zoro #
G4804937
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.016"
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW060204FS-1
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
1
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
CCGW2(1.5)1FS-1 WDN10
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Shape
Rhombic
Chip-Breaker Code
FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Included Angle
80 Degrees
Number of Cutting Edges
1
ANSI Code
CCGW2(1.5)1FS-1
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)1FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.