Diamond Turning Insert, Diamond, 2, CCGW, 1, PCD

  • Mfr # 6674537
  • Zoro # G4869958
product price: 
$
149.99
/ea
Sold in multiples of 2 for $299.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674537
Zoro #
G4869958
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW060204FSR-9
Workpiece Compatibility
Nonferrous (N)
ANSI Number
CCGW2(1.5)1FSR-9 WDN10
Coating
Uncoated
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
1
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
WDN10
Clearance Angle
7 Degrees
ANSI Code
CCGW2(1.5)1FSR-9
Material - Machining
Polycrystalline Diamond
Chip-Breaker Code
FSR-9
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.016"
Thickness
3/32 in
Depth of Cut
0.10 to 6.40mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FSR-9, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)1FSR-9, Clearance Angle 7 Degrees

Ratings & reviews