Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGW, 2, PCD

  • Mfr # 6674541
  • Zoro # G4808592

product price: 
$
160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674541
Zoro #
G4808592
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW09T308FSR-9
ANSI Number
CCGW3(2.5)2FSR-9 WDN10
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
N
ANSI Code
CCGW3(2.5)2FSR-9
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
FSR-9
Manufacturer Grade
WDN10
Shape
Rhombic
Material
PCD

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.10 to 9.70mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FSR-9, Inscribed Circle 3/8 in, ANSI Code CCGW3(2.5)2FSR-9, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.