Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 5614899
  • Zoro # G9698586
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5614899
Zoro #
G9698586
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060204-PM5 WSM20
Steel (P) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
CCMT2(1.5)1-PM
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
Chip-Breaker Code
PM5
ANSI Code
CCMT2(1.5)1-PM5 WSM20
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20
Cutting Application
Turning
Material
Carbide
Style
CCMT
Application
Roughing

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.094"
Nose Radius
0.016"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT2(1.5)1-PM5 WSM20, Clearance Angle 7 Degrees

Ratings & reviews