Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 5615013
  • Zoro # G9698674
product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5615013
Zoro #
G9698674
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-PF4 WSM20
Coating
PVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
No. of Edges
2
Steel (P) Compatibility
No
ANSI Number
CCMT2(1.5)1-PF4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw Held
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
ANSI Code
CCMT2(1.5)1-PF4 WSM20
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
PF4
Manufacturer Grade
WSM20
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Material
Carbide
Application
Finishing
Style
CCMT

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.094"
Nose Radius
0.016"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT2(1.5)1-PF4 WSM20, Clearance Angle 7 Degrees

Ratings & reviews