Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5615016
  • Zoro # G9698227
product price: 
$
15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5615016
Zoro #
G9698227
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-PF4 WSM20
Coating
PVD
Relief Angle
7 Degrees
For Use With
Toolholders and Boring Bars
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
CCMT3(2.5)1-PF4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
WSM20
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Shape
Rhombic
Chip-Breaker Code
PF4
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
ANSI Code
CCMT3(2.5)1-PF4 WSM20
Material
Carbide
Application
Finishing
Style
CCMT

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.156"
Nose Radius
0.016"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT3(2.5)1-PF4 WSM20, Clearance Angle 7 Degrees

Ratings & reviews