Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6650878
  • Zoro # G7916286
product price: 
$
15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650878
Zoro #
G7916286
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060204-RK4 WKK10S
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)1
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
ANSI Code
CCMT2(1.5)1-RK4 WKK10S
Cutting Application
Turning
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
RK4
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews