Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 6636293
  • Zoro # G7916861
product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636293
Zoro #
G7916861
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304-MM4 WMP20S
Relief Angle
7 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
CVD
ANSI Number
CCMT2(1.5)1
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
CCMT3(2.5)1-MM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM4
Manufacturer Grade
WMP20S
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)1-MM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews