Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6836819
  • Zoro # G7917500

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836819
Zoro #
G7917500
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120404-MM4 WSM20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT431
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Code
CCMT431-MM4 WSM20S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Shape
Rhombic
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Depth of Cut
0.40 to 3.50mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT431-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.