Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6836814
  • Zoro # G7916441

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836814
Zoro #
G7916441
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060208-MM4 WSM20S
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
CCMT3(2.5)1
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
ANSI Code
CCMT2(1.5)2-MM4 WSM20S
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.