Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6650910
  • Zoro # G7916566
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650910
Zoro #
G7916566
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060208-RK4 WKK10S
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
CCMT2(1.5)2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Rhombic
ANSI Code
CCMT2(1.5)2-RK4 WKK10S
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
RK4
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.60 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)2-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews