Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6836818
  • Zoro # G7917187

product price: 
$
17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836818
Zoro #
G7917187
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308-MM4 WSM10S
No. of Edges
2
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CCMT431
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Chip-Breaker Code
MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
CCMT3(2.5)2-MM4 WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-MM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.