Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6839094
  • Zoro # G7916520

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839094
Zoro #
G7916520
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060208-RM4 WSM20S
Mounting Style
Screw
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Number
CCMT2(1.5)2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Code
CCMT2(1.5)2-RM4 WSM20S
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
Chip-Breaker Code
RM4
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.60 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.