Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6485382
  • Zoro # G7917729
product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485382
Zoro #
G7917729
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408-MK4 WKK20S
ANSI Number
CCMT3(2.5)1
Coating
CVD
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Code
MK4
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
2
ANSI Code
CCMT432-MK4 WKK20S
Manufacturer Grade
WKK20S
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Depth of Cut
0.50 to 3.50mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT432-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews