Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 6462774
  • Zoro # G7915997

product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6462774
Zoro #
G7915997
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202-FM4 WMP20S
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Screw
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)0.5
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
ANSI Code
CCMT2(1.5)0.5-FM4 WMP20S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Thickness
3/32 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)0.5-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.