Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 6839023
  • Zoro # G7915918

product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839023
Zoro #
G7915918
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202-FM4 WSM20S
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)0.5
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Manufacturer Grade
WSM20S
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
ANSI Code
CCMT2(1.5)0.5-FM4 WSM20S
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)0.5-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.