Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 6839022
  • Zoro # G7916006
product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839022
Zoro #
G7916006
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202-FM4 WSM10S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
No. of Edges
2
Mounting Style
Screw
ANSI Number
CCMT3(2.5)2
Material - Machining
Carbide
ANSI Code
CCMT2(1.5)0.5-FM4 WSM10S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM10S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)0.5-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews