Shop WALTER

Diamond Turning Insert, Diamond, 2, CPGT, 2, Carbide

  • Mfr # 6363415
  • Zoro # G7920556

product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363415
Zoro #
G7920556
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060208-MK4 WKK20S
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CPGT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Chip-Breaker Code
MK4
ANSI Code
CPGT2(1.5)2-MK4 WKK20S
Included Angle
80 Degrees
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Depth of Cut
0.50 to 2.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPGT2(1.5)2-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.