Shop WALTER

Diamond Turning Insert, Diamond, 3, CPGT, 2, Carbide

  • Mfr # 6363502
  • Zoro # G7920626

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363502
Zoro #
G7920626
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T308-MK4 WKK20S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Mounting Style
Screw
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CPGT1.8(1.5)1
Relief Angle
11 Degrees
Chip-Breaker Code
MK4
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
11 Degrees
ANSI Code
CPGT3(2.5)2-MK4 WKK20S
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPGT3(2.5)2-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.