Shop WALTER

Diamond Turning Insert, Diamond, 2, CPGT, 2, Carbide

  • Mfr # 7021252
  • Zoro # G7920571

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021252
Zoro #
G7920571
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060208-MM4 WSM01
Relief Angle
11 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CPGT3(2.5)0.2
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Shape
Rhombic
Finish - Machining
TiAlN
ANSI Code
CPGT2(1.5)2-MM4 WSM01
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Manufacturer Grade
WSM01
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.50 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPGT2(1.5)2-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.