Shop WALTER

Diamond Turning Insert, Diamond, 3, CPGT, 2, Carbide

  • Mfr # 7021255
  • Zoro # G7920757

product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021255
Zoro #
G7920757
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T308-MM4 WSM01
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CPGT3(2.5)2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Clearance Angle
11 Degrees
Chip-Breaker Code
MM4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
CPGT3(2.5)2-MM4 WSM01
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WSM01
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPGT3(2.5)2-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.