Shop WALTER

Diamond Turning Insert, Diamond, 2, CPMT, 2, Carbide

  • Mfr # 6486598
  • Zoro # G7920851

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6486598
Zoro #
G7920851
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT060208-MK4 WKK20S
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
ANSI Number
CPMT3(2.5)1
Steel (P) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Material - Machining
Carbide
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
CPMT2(1.5)2-MK4 WKK20S
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Chip-Breaker Code
MK4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPMT2(1.5)2-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.