Shop WALTER

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 7021353
  • Zoro # G7920827

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021353
Zoro #
G7920827
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT09T308-FM4 WSM20S
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating
CVD
ANSI Number
CPMT3(2.5)2
No. of Edges
2
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Measurement System
Fractional Inch
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CPMT3(2.5)2-FM4 WSM20S
Manufacturer Grade
WSM20S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CPMT3(2.5)2-FM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.