Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 6486652
  • Zoro # G7920967
product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6486652
Zoro #
G7920967
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT09T308-MK4 WKK20S
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
CPMT3(2.5)2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CPMT3(2.5)2-MK4 WKK20S
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK4
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.50 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPMT3(2.5)2-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews