Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 5025581
  • Zoro # G8152146

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025581
Zoro #
G8152146
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070204-PM2
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
PVD
No. of Edges
2
For Use With
Series SDJCL 06 2, SDJCL 08 2, SDJCL 10 2, SDJCL 12 2B, SDJCR 06 2, SDJCR 08 2, SDJCR 10 2, SDJCR 12 2B, A16T-SDUCL 2-DX, A16T-SDUCR 2-DX, A06M-SDUCL 2, A06M-SDUCL 2-R, A06M-SDUCR 2, A06M-SDUCR 2-R, A08M-SDUCL 2, A08M-SDUCL 2-R, A08M-SDUCR 2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Clamp
ANSI Number
DCGT2(1.5)1-PM2
Clearance Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PM2
Included Angle
55 Degrees
ANSI Code
DCGT2(1.5)1-PM2
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
WXN10
Primary Material Application ISO Code
N
Finish - Machining
TiCN+
Material
Carbide
Application
Medium
Style
DCGT

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.0937"
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/4 in, TiCN+, ANSI Code DCGT2(1.5)1-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.