Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 5197925
  • Zoro # G7943731
product price: 
$
29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5197925
Zoro #
G7943731
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-PF2
No. of Edges
2
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
For Use With
Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCGT3(2.5)1-PF2
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
Coating
PVD
Manufacturer Grade
WXN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Chip-Breaker Code
PF2
Cutting Application
Turning
Shape
Rhombic
Included Angle
55 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Clearance Angle
7 Degrees
ANSI Code
DCGT3(2.5)1-PF2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Application
Finishing
Style
DCGT

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1562"
Nose Radius
0.0157"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiCN+, ANSI Code DCGT3(2.5)1-PF2, Clearance Angle 7 Degrees

Ratings & reviews