Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7251936
  • Zoro # G4810902

product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251936
Zoro #
G4810902
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-MM5 WSM30S
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
DNMG331-MM5 WSM30S
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WSM30S
Clearance Angle
0 Degrees
ANSI Code
DNMG331-MM5 WSM30S
Cutting Application
Turning
Included Angle
55 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG331-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.