Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # 6955649
  • Zoro # G4781292
product price: 
$
19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955649
Zoro #
G4781292
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070201-FN2 WNN10
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Coating
Uncoated
Mounting Style
Screw
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DCGT2(1.5)0.2-FN2 WNN10
Shape
Rhombic
Primary Material Application ISO Code
N
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Measurement System
Fractional Inch
ANSI Code
DCGT2(1.5)0.2-FN2 WNN10
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WNN10
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
21.50.2
Corner Radius
0.0040 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.004"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)0.2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews