Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 6844621
  • Zoro # G7921089

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844621
Zoro #
G7921089
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070204-MM4 WSM20S
No. of Edges
2
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DCGT3(2.5)2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM4
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
DCGT2(1.5)1-MM4 WSM20S
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCGT2(1.5)1-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.