Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 5834966
  • Zoro # G7921140

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5834966
Zoro #
G7921140
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-PF2 WSM20
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
DCGT3(2.5)2
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+Al2O3+ZrN
Chip-Breaker Code
PF2
Number of Cutting Edges
2
Manufacturer Grade
WSM20
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DCGT3(2.5)1-PF2 WSM20
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCGT3(2.5)1-PF2 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.