Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 5939060
  • Zoro # G7921308
product price: 
$
29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5939060
Zoro #
G7921308
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-PF2 WSM10
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DCGT3(2.5)2
Finish - Machining
TiAlN+Al2O3+ZrN
Chip-Breaker Code
PF2
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
DCGT3(2.5)1-PF2 WSM10
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WSM10
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCGT3(2.5)1-PF2 WSM10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews