Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # 6955702
  • Zoro # G4879712

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955702
Zoro #
G4879712
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070201-MN2 WNN10
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
DCGT2(1.5)0.2-MN2 WNN10
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Code
MN2
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Finish - Machining
TiAlN
ANSI Code
DCGT2(1.5)0.2-MN2 WNN10
Material
Carbide

Dimensions

Insert Size
21.50.2
Corner Radius
0.0040 in
Nose Radius
0.004"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.50 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)0.2-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.