Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 7251939
  • Zoro # G4800323

product price: 
$
18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251939
Zoro #
G4800323
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-MM5 WSM30S
ANSI Number
DNMG332-MM5 WSM30S
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Coating
PVD
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Shape
Rhombic
ANSI Code
DNMG332-MM5 WSM30S
Chip-Breaker Code
MM5
Included Angle
55 Degrees
Manufacturer Grade
WSM30S
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
11.63mm
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG332-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.