Diamond Turning Insert, Diamond, 2, DCGT, .5, PCD

  • Mfr # 6674544
  • Zoro # G4759242
product price: 
$
92.99
/ea
Sold in multiples of 2 for $185.98

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674544
Zoro #
G4759242
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070202FS-1
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
1
Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
ANSI Number
DCGT2(1.5)0.5FS-1 WDN10
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Included Angle
55 Degrees
Clearance Angle
7 Degrees
ANSI Code
DCGT2(1.5)0.5FS-1
Material - Machining
Polycrystalline Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FS-1
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
1
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code DCGT2(1.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews