Shop WALTER

Turning Insert, Trigon, 5, WNMG, 3, Carbide

  • Mfr # 7252002
  • Zoro # G4831570

product price: 
$
32.99
/ea
Sold in multiples of 10 for $329.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7252002
Zoro #
G4831570
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG100612-MM5 WSM30S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
WNMG543-MM5 WSM30S
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Number of Cutting Edges
6
Shape
Trigon
Included Angle
80 Degrees
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Coating Process
PVD
Cutting Application
Turning
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
ANSI Code
WNMG543-MM5 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
1.20mm
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
6.35mm
Depth of Cut
0.80 to 4.50mm
Thickness
6.35mm
Cutting Edge Length
10.86mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.