Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6839040
  • Zoro # G7921271
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839040
Zoro #
G7921271
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Depth of Cut
0.10 to 1.50mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-FM4 WSM20S
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
DCMT3(2.5)2
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM4
ANSI Code
DCMT2(1.5)1-FM4 WSM20S
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews