Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6636295
  • Zoro # G7921466

product price: 
$
12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636295
Zoro #
G7921466
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070204-MM4 WMP20S
ANSI Number
DCMT2(1.5)2
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCMT2(1.5)1-MM4 WMP20S
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Code
MM4
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code DCMT2(1.5)1-MM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.