Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6461855
  • Zoro # G7922507
product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461855
Zoro #
G7922507
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T304-RM4 WMP20S
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DCMT3(2.5)2
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DCMT3(2.5)1-RM4 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Chip-Breaker Code
RM4
Number of Cutting Edges
2
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews