Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6839041
  • Zoro # G7921247
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839041
Zoro #
G7921247
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Depth of Cut
0.10 to 1.50mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-FM4 WSM30S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DCMT2(1.5)1
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
M, S
ANSI Code
DCMT2(1.5)1-FM4 WSM30S
Cutting Application
Turning
Manufacturer Grade
WSM30S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
FM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews