Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 7054175
  • Zoro # G4794653
product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054175
Zoro #
G4794653
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070204-MM4 WSM30S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT2(1.5)1-MM4 WSM30S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
55 Degrees
ANSI Code
DCMT2(1.5)1-MM4 WSM30S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0940"
Cutting Edge Length
7.75mm
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-MM4 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews